Shop All Traffic Safety Vests and Apparel
Pioneer
Sleeved Vest, Polyester, Hi-Vis Orange, 3XL
Mfr # V1023550U-3XL
Zoro # G3107111
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Orange
- Material Polyester Tricot
- Standards ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
- Features Startechv Reflective Tape Around Sleeves And Body; Contrast Binding on Entire Garment and on Pocket Openings; 2 Radiophone Clip Straps; Durable Nylon Front Zipper; 2 Chest Pockets, 2 Pockets Waist Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1023550U-3XL
- Zoro # G3107111
- UPC # 32738035177
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Item | Sleeved Vest,Polyester,Hi-Vis |
Color | High Visibility Orange |
Material | Polyester Tricot |
Standards | ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2 |
Features | Startechv Reflective Tape Around Sleeves And Body; Contrast Binding on Entire Garment and on Pocket Openings; 2 Radiophone Clip Straps; Durable Nylon Front Zipper; 2 Chest Pockets, 2 Pockets Waist Pockets |
Description
Sleeved Vest,Polyester,Hi-Vis Orange,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB T200 Respirator (17-200-12)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- PIONEER Women's Hi-Vis Tricot Poly Interlock Safety Vest, Zipper Closure, Pink, 3XL (V1021840U-3XL)
- ENCON Fluid Cartridges for Aquarion(TM) Portable Eye Wash Station, 2PK (PLS456)
- PIONEER Multi Pocket Mesh Vest, Orange, Medium (V1024850U-M)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- PIONEER Ladies Mesh Back Vest, Green, Large (V1021860U-L)
- PIONEER Woven 150D Surveyor Vest, Green, Medium (V1010141U-M)
- PIONEER Multi Pocket Mesh Vest, Orange, Large (V1024850U-L)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, M (V1023560U-M)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5131)
- Pioneer Workwear and Protective Clothing