Shop All Traffic Safety Vests and Apparel
Pioneer
Sleeved Vest, Polyester, Hi-Vis Orange, 2XL
Mfr # V1023550U-2XL
Zoro # G3107102
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 3
- Material Polyester
- Closure Type Zipper
- Stripe Color Gray/Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1023550U-2XL
- Zoro # G3107102
- UPC # 32738035160
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Details
Item | Sleeved Vest,Polyester,Hi-Vis |
Color | Orange |
ANSI Class | 3 |
Material | Polyester |
Closure Type | Zipper |
Stripe Color | Gray/Lime |
Standards | ANSI 107 |
Features | 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility |
Pockets | 4-6 |
Number of Outside Pockets | 4 |
Reflective Stripe Location | Arms, Chest, Waist |
Fabric Construction | Solid |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Total Number of Pockets | 4 |
Breakaway | No |
Includes LED Lights | No |
Description
Sleeved Vest,Polyester,Hi-Vis Orange,2XL, ANSI Class 3, Vest Size 2XL, Features 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Medium, Blue/Gray, Pair, 12PK (84-7532/M)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- N-FERNO BY ERGODYNE Bump Cap Insert, 2 PK (8945-2PK)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (H104-S)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, M (V1023550U-M)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, XL (V1023550U-XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- PIONEER Multi Pocket Mesh Vest, Orange, Medium (V1024850U-M)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5112)
- Pioneer Workwear and Protective Clothing