Shop All Bathtub and Shower Faucet Combo
Pioneer
Single Handle Tub/Shower Trim Set W/Handheld in PVD Brushed Nickel
Mfr # TD-4MO100-ADA-BN
Zoro # G909979930
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # TD-4MO100-ADA-BN
- Zoro # G909979930
- UPC # 763439634092
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
Inspired by the dichotomy of sharp geometric principles and backed by Pioneer_x0012_s superior brass construction, the new MOD collection is the high-end contemporary styling solution homeowners and designers have waited for. The MOD collection perfectly aligns with the design needs of today_x0012_s urbanites, while delivering an environmentally conscious water experience around the home. With a carefully engineered rectangular spout, crisp angles, and smooth operating ceramic disc cartridges, MOD offers unmatched quality, functionality, and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT Galvanized Cap (2WJ68)
- APOLLO PEX 1/2 in. x 2 ft. Red PEX Pipe (APPR212)
- NVENT CADDY Clevis Hanger, 3 In, 1130 lb Max Load (4010300EG)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2-316)
- PIONEER Single Handle Tub and Shower Trim Set in PVD Brushed Nickel (T-4MT111-BN)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- Pioneer Bathtub and Shower Faucet Combo