Shop All Bathtub and Shower Faucet Combo
Pioneer
Single Handle Tub and Shower Trim Set in PVD Brushed Nickel
Mfr # T-4MT115-7S-BN
Zoro # G609979919
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # T-4MT115-7S-BN
- Zoro # G609979919
- UPC # 763439635549
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
Featuring clean lines and superb craftsmanship, the Motegi Collection is a minimalists dream designed with sleek, luxurious lines and quality craftsmanship to inspire architectural masterpieces. The simple flowing design makes cleaning these faucets effortless, and the dramatic geometry of the Motegi Collection brings sophistication and sculptural art to any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 25 Micron, 4-5/8" O.D., 9 3/4 in H (5618904)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ36)
- DELTA Single Handle Bathroom Faucet, w/Touch (574T-DST)
- ANVIL 2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310517008)
- PIONEER Single Handle Tub and Shower Trim Set in PVD Brushed Nickel (T-4MT111-BN)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Kit for Price Pfister Verve in C (9400001)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- B & K Tub and Shower Faucet Comp 2 Metal Handl (221-002)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-410P)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- Pioneer Bathtub and Shower Faucet Combo