Shop All Bathtub and Shower Faucet Combo
Pioneer
Single Handle Shower Trim Set W/Handheld in PVD Brushed Nickel
Mfr # TD-4MO300-ADA-BN
Zoro # G909979954
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # TD-4MO300-ADA-BN
- Zoro # G909979954
- UPC # 763439634115
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
Inspired by the dichotomy of sharp geometric principles and backed by Pioneer_x0012_s superior brass construction, the new MOD collection is the high-end contemporary styling solution homeowners and designers have waited for. The MOD collection perfectly aligns with the design needs of today_x0012_s urbanites, while delivering an environmentally conscious water experience around the home. With a carefully engineered rectangular spout, crisp angles, and smooth operating ceramic disc cartridges, MOD offers unmatched quality, functionality, and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9851-012)
- VINTAGE CC43102KL 1/2" IPS X 3/8" OD Angle Stop Lever Handle (CC43102KL)
- APACHE Ultra T-Bolt Clamp, 3.31" to 3.62" (43082024)
- ZURN Z1349 Narrow Wall Hydrant (Z1349)
- PIONEER Single Handle Tub and Shower Trim Set in PVD Brushed Nickel (T-4MT111-BN)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Kit for Price Pfister Verve in C (9400000)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- B & K Tub and Shower Faucet Comp 2 Metal Handl (221-002)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- Pioneer Bathtub Faucets & Accessories