Shop All Kitchen Faucets
Pioneer
Single Handle Pull-Out Kitchen Faucet in PVD Brushed Nickel
Mfr # 2MT220-BN
Zoro # G909979886
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish PVD Brushed Nickel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # 2MT220-BN
- Zoro # G909979886
- UPC # 763439635693
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Color/Finish | PVD Brushed Nickel |
Material | Brass |
Description
Featuring clean lines and superb craftsmanship, the Motegi Collection is a minimalists dream designed with sleek, luxurious lines and quality craftsmanship to inspire architectural masterpieces. The simple flowing design makes cleaning these faucets effortless, and the dramatic geometry of the Motegi Collection brings sophistication and sculptural art to any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld Tee, 150lb, 304 1-1/2" (4381048840)
- COLDER Coupler, Push In, Acetal, White (APCD10006)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.5 Sfsm (3782686)
- RIDGID Hole Cutter, Model HC300,120V (HC-300)
- PIONEER Single Handle Pull-Out Kitchen Faucet in Matte Black (2MT220-MB)
- PIONEER Single Handle Kitchen Faucet in Chrome (2MT161H)
- ELKAY Glass Filler, 10" Size, Stainless Steel (Lk1114)
- CECILWARE Dipperwell Faucet For - Part# Gmf10 (GMF10)
- MOEN Sperry Ms Pd Kit Fct Ss (87696EWSRS)
- WOODFORD Faucet Freezless 12 in (17CP12MH)
- MOEN Faucet Kit 2H Chr Ll (CA87553)
- Pioneer Kitchen Faucets