Shop All Kitchen Faucets
Pioneer
Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in PVD Brushed Gold
Mfr # 2MT270-BG
Zoro # G609979872
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish PVD Brushed Gold
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # 2MT270-BG
- Zoro # G609979872
- UPC # 763439632791
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Color/Finish | PVD Brushed Gold |
Material | Brass |
Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 80 (0332632603)
- BOBRICK Welded-Frame Mirror (290 2436)
- ELKAY REPL E CARTRIDGESngl LEVER (A54236R)
- ANVIL 1/2 x 3 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015202)
- PIONEER Single Handle Pull-Out Kitchen Faucet in Matte Black (2MT220-MB)
- PIONEER Single Handle Kitchen Faucet in Chrome (2MT161H)
- DELTA 8" Mount, Commercial 4 Hole Two Handle, Kitchen Faucet with Spray (2402LF)
- KINGSTON BRASS Heritage Centerset Kitchen Faucet, Brushed Nickel (KB1758ALBS)
- KOHLER Triton Bowe Service Sink Faucet (838T80-4A-CP)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1121)
- CHICAGO FAUCET Manual, 3" Mount, Commercial 2 Hole Gooseneck Service Sink Faucet (225-ABCP)
- Pioneer Kitchen Faucets & Accessories