Shop All Single Handle Bathroom Faucets
Pioneer
Single Handle Lavatory Faucet in PVD Brushed Gold
Mfr # 3MO170-BG
Zoro # G809979863
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color PVD Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # 3MO170-BG
- Zoro # G809979863
- UPC # 763439634863
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Brass |
Color | PVD Brushed Gold |
Description
Inspired by the dichotomy of sharp geometric principles and backed by Pioneer_x0012_s superior brass construction, the new MOD collection is the high-end contemporary styling solution homeowners and designers have waited for. The MOD collection perfectly aligns with the design needs of today_x0012_s urbanites, while delivering an environmentally conscious water experience around the home. With a carefully engineered rectangular spout, crisp angles, and smooth operating ceramic disc cartridges, MOD offers unmatched quality, functionality, and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3" Female Coupler SS Spool Coupler (300-DD-SS)
- ENDURA 2" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA02)
- TECHNIFIT Fitting, PTC, Union, 5/16" or 8mm (PUC5/16 (8MM))
- RHEEM Knob, Thermostat (AP8339)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-SSMPU)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- Pioneer Bathroom Sink Faucets & Accessories