Shop All Kitchen Faucets
Pioneer
Single Handle Kitchen Faucet in PVD Brushed Nickel
Mfr # 2MT161H-BN
Zoro # G109979884
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color/Finish PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # 2MT161H-BN
- Zoro # G109979884
- UPC # 763439607058
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Material | Brass |
Color/Finish | PVD Brushed Nickel |
Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX1)
- KINRO COMPOSITES Kinro W-260C-2/PACK Corner Caddy Tub Surround - White (209708)
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC4R-316)
- PIONEER Single Handle Kitchen Faucet in Chrome (2MT161H)
- PIONEER Single Handle Pull-Out Kitchen Faucet in Matte Black (2MT220-MB)
- DURA FAUCET NON-METALLIC PULL-OUT RV KITCHEN FAUCET - CHROME POLISHED (DF-PK100-CP)
- ENCORE PLUMBING 4 in Deck Mount Pre-Rinse Faucet Base (KL56-Y003-01)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- BUNN Faucetassembly (7059.0003)
- KOHLER Graze Kitchen Sink Swing Spout Faucet With Sidespray (22064-2MB)
- Pioneer Kitchen Faucets & Accessories