Shop All Single Handle Bathroom Faucets
Pioneer
Single Handle Bathroom Faucet in Matte Black
Mfr # 3MO180-MB
Zoro # G309979806
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # 3MO180-MB
- Zoro # G309979806
- UPC # 763439632944
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Brass |
Color | Matte Black |
Description
Pioneer's Mod Collection of faucets boldly pairs sculpted angularities with crisp, clean lines to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance, and are available in a modern matte black finish.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All MOD faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (2UA23)
- BANJO 3/4" FNPT Polypropylene Ball Valve Single Union (SUV075FP)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 80 (40800)
- HAYWARD FLOW CONTROL 3/4", socket, PVC, Y Strainer, 150 psi (YS10075S)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- Pioneer Single Handle Bathroom Faucets