Shop All Single Handle Bathroom Faucets
Pioneer
Single Handle Bathroom Faucet in Chrome
Mfr # 3LG260H-WD
Zoro # G809979856
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # 3LG260H-WD
- Zoro # G809979856
- UPC # 763439626202
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Brass |
Color | Chrome |
Description
The Legacy Collection of faucets proves that classic design will never go out of style. With elegant curves and enduring quality, you can be sure your Legacy faucets will provide a sophisticated aesthetic to any design. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Legacy faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-12M-8G)
- KING UNION PVC SOLVENT 1-1/2IN (WU-1500-S)
- NVENT CADDY Loop Hanger, Size 3 In (1050300S4)
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (0310510607)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- Pioneer Bathroom Sink Faucets & Accessories