Shop All Automotive Stereos & Video Players
Pioneer
Single-Din In-Dash Digital Media Receiver With Bluetooth
Mfr # MVH-S320BT
Zoro # G900669441
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3.2 in
- Includes Wiring Harness, Microphone, removable visor clip, Two-Sided Tape, 3 Pan-Head ISO Screws, 3 Flat-Head ISO Screws, 2 Removal Tools, Face Fixing Screw, Face Fixing Bracket, Bracket Screw, Owner's Manual, Warranty Information
- Width 8.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # MVH-S320BT
- Zoro # G900669441
- UPC # 884938434386
- Country of Origin Thailand
- Category Automotive Stereos & Video Players
Dimensions
Length | 3.2 in |
Width | 8.32 in |
Details
Color | Black |
Includes | Wiring Harness, Microphone, removable visor clip, Two-Sided Tape, 3 Pan-Head ISO Screws, 3 Flat-Head ISO Screws, 2 Removal Tools, Face Fixing Screw, Face Fixing Bracket, Bracket Screw, Owner's Manual, Warranty Information |
Description
This Pioneer MVH-S320BT includes Pioneer Smart Sync Technology. The Smart Sync app transforms a compatible, paired smartphone into a touchscreen receiver display! The MVH-S320BT car stereo also has 2 sets of RCA preamp outputs and a full-featured 13 band EQ for the premium sound quality expected of from Pioneer. Installing this mechless head unit in a wide variety of applications is easier than ever because of the chassis' depth is less than 4 in.!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Grease and Wax Remover, 11 oz, Aerosol (EPS100000)
- HALTEC Core Housing, for TV-618A, PK10 (TV-CH-3)
- JJ KELLER Drivers Exemption Logbook, Book With Carbon, 8 1/2 x 5 1/2, 2 Plies (8529)
- DORMAN Spare Tire Hoist Assembly, 925-504 (925-504)
- AUDIOPIPE Audiopipe XV4V15 4 Way Crossover with 6 Channel Input & 8 Channel Output (XV4V15)
- PYLE 6.2'' Car Multimedia Player (PLDN83BT.5)
- PYLE Am/Fm-Mpx In-Dash Detachable Face Radio W/Sd/Mmc/Usb Player (PLR31MP)
- MAXPOWER Classic Noise Canceling External CB Speaker with PA & Talk Back 10 Watts (MA58704)
- APC American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V (SMX3000RMLV2U)
- AUDIOPIPE Audiopipe EQ450BT 4 Band Wireless Streaming Graphic Band Equalizer with Bluetooth (EQ450BT)
- PYLE In-Dash Radio & Cd/MP3 Player (PLCD43BTM)
- Pioneer Automotive Audio & Video