Shop All Automotive Stereos & Video Players
Pioneer
Single-Din In-Dash Cd Player With Bluetooth, DEH-S4200BT
Mfr # DEH-S4200BT
Zoro # G800669442
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 9.46 in
- Includes Wiring Harness, Microphone, Removable Visor Clip, Two-Sided Tape, 4 Pan-Head ISO Screws, 4 Flat-Head ISO Screws, 2 Removal Tools, Face-Fixing Screw, Owner's Manual, Warranty Information
- Length 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # DEH-S4200BT
- Zoro # G800669442
- UPC # 884938434003
- Country of Origin Thailand
- Category Automotive Stereos & Video Players
Dimensions
Width | 9.46 in |
Length | 3.6 in |
Details
Color | Black |
Includes | Wiring Harness, Microphone, Removable Visor Clip, Two-Sided Tape, 4 Pan-Head ISO Screws, 4 Flat-Head ISO Screws, 2 Removal Tools, Face-Fixing Screw, Owner's Manual, Warranty Information |
Description
Wish your car's CD player had a touchscreen? Now it can! The Pioneer DEH-S4200BT includes Pioneer Smart Sync Technology. The Smart Sync app transforms a compatible, paired smartphone into a touchscreen receiver display! The DEH-S4200BT car stereo also has a 50 watts x 4 built-in MOSFET amplifier for plenty of power. This head unit has 2 pairs of RCA preamp outputs. The first pair is for the front audio output and the second is selectable rear or subwoofer output. This car's CD player also features a 13 band EQ for high quality control of the output audio. The DEH-S4200BT's USB can be used for charging electronics like cell phones and can also be used for Android Music and iPhone/iPod audio or control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Mechanical Fuel Pump, Mf0092 (MF0092)
- MAIN FILTER LUBER-FINER LFH4209 Hydraulic Filter Replacement (MF0057995)
- ASSOCIATED EQUIPMENT Jump Start Kit, 30 ft. (6119)
- MAIN FILTER WIX 51730 Replacement/Interchange Spin-On Filter (MF0575556)
- APC American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V (SMX3000RMLV2U)
- PYLE Am/Fm-Mpx In-Dash Detachable Face Radio W/Sd/Mmc/Usb Player (PLR31MP)
- MAXPOWER Classic Noise Canceling External CB Speaker with PA & Talk Back 10 Watts (MA58704)
- PYLE Car Dvd Player, PLHRDVD90KT (PLHRDVD90KT)
- AUDIOPIPE Audiopipe EQ450BT 4 Band Wireless Streaming Graphic Band Equalizer with Bluetooth (EQ450BT)
- PYLE 13.3 Flip-Down Multimedia Disc Player (PLRD146)
- PYLE 6.2'' Car Multimedia Player (PLDN83BT.5)
- Pioneer Automotive Stereos & Video Players