Shop All Traffic Safety Vests and Apparel
Pioneer
Short Sleeve Vest with 2" Tape, Green
Mfr # V1023960U-S
Zoro # G5830655
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Fabric Weight 0.22
- Standards ANSI/ISEA 107-2020 Class 3 Type P and R
- Material Polyester
- Gender Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1023960U-S
- Zoro # G5830655
- UPC # 032738043721
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Details
Item | Short Sleeve Vest with 2" Tape,Green |
Color | Yellow/Green |
Fabric Weight | 0.22 |
Standards | ANSI/ISEA 107-2020 Class 3 Type P and R |
Material | Polyester |
Gender | Universal |
Description
Short Sleeve Vest with 2" Tape,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Rx Destroyer 64 Oz Bottle Mount W/ Security Cable, Pro Series, Each (RX64PROWALLSEC)
- MILWAUKEE TOOL Work Gloves, L, Black/Brown/Red (48-73-0022)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, XL (100614-026)
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-XL)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-3XL)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-L)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 4/5XL (V2510860U-4/5XL)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- PIONEER Mesh Safety Vest, Orange, XL, 2 Stripe (V1025250U-XL)
- Pioneer Workwear and Protective Clothing