Shop All Traffic Safety Vests and Apparel
Pioneer
Short Sleeve Vest with 2" Tape, Green
Mfr # V1023960U-L
Zoro # G5835591
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Gender Universal
- Fabric Weight 0.22
- Length 13.5
- Standards ANSI/ISEA 107-2020 Class 3 Type P and R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1023960U-L
- Zoro # G5835591
- UPC # 032738043707
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 13.5 |
Details
Item | Short Sleeve Vest with 2" Tape,Green |
Material | Polyester |
Gender | Universal |
Fabric Weight | 0.22 |
Standards | ANSI/ISEA 107-2020 Class 3 Type P and R |
Color | Yellow/Green |
Description
Short Sleeve Vest with 2" Tape,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Truck Sign Instructions Semi Trucks Stop Here Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22788 (A-1218-22788)
- GLOWEAR BY ERGODYNE Ranger Hat, Orange, S/M (23257)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00556 M 090)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-XL)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-S)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-3XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 3XL (V1023560U-3XL)
- PIONEER Ladies Mesh Back Vest, Orange, Small (V1021850U-S)
- PIONEER Surveyor Mesh Back Vest, Green, XL (V1010260U-XL)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 2XL (V1060360U-2XL)
- Pioneer High Visibility Clothing