Shop All Traffic Safety Vests and Apparel
Pioneer
Short Sleeve Vest with 2" Tape, Green
Mfr # V1023960U-3XL
Zoro # G5835442
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2020 Class 3 Type P and R
- Color Yellow/Green
- Length 12
- Material Polyester
- Gender Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1023960U-3XL
- Zoro # G5835442
- UPC # 032738043745
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 12 |
Size | 3XL |
Details
Item | Short Sleeve Vest with 2" Tape,Green |
Standards | ANSI/ISEA 107-2020 Class 3 Type P and R |
Color | Yellow/Green |
Material | Polyester |
Gender | Universal |
Fabric Weight | 0.22 |
Description
Short Sleeve Vest with 2" Tape,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Rebar Hook (019-5051)
- DEXTERITY Nitrile Knit Gloves, Nylon, 9, PK12 (S13BFNT-9)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-XL)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-S)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-L)
- PIONEER Tricot Safety Vest, Green, Medium, 2 Stripe (V1025160U-M)
- PIONEER Ladies Mesh Back Vest, Pink, Large (V1021840U-L)
- PIONEER Multi Pocket Mesh Vest, Orange, XL (V1024850U-XL)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM27)
- Pioneer Workwear and Protective Clothing