Shop All Traffic Safety Vests and Apparel
Pioneer
Safety Vest, Tear-Away, Hi-Vis Orange, S/M
Mfr # V1020951U-S/M
Zoro # G3106971
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
- Stripe Color Gray/Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1020951U-S/M
- Zoro # G3106971
- UPC # 32738034873
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Details
Item | Tear-Away Safety Vest, Hi-Vis |
Color | Orange |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 4 |
Stripe Color | Gray/Lime |
Features | Radiophone Clip Strap, StarTech(R) Reflective Tape |
Standards | ANSI/ISEA 107 |
Pockets | 0-3 |
Fabric Construction | Solid |
Reflective Stripe Location | Chest, Waist |
Includes LED Lights | No |
Breakaway | No |
Total Number of Pockets | 0 |
Fall Protection Compatible | Yes |
Includes ID Window | Yes |
Description
Safety Vest,Tear-Away,Hi-Vis Orange,S/M, ANSI Class 2, Vest Size M, S, Number of Pockets with Closure 4, Features Radiophone Clip Strap, StarTech(R) Reflective Tape, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1, 5in.Hx1-3/4in.W, Vinyl (1560-1)
- BOUTON OPTICAL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (250-50-0420)
- BRADY Brady 480/60V Oversized Clamp-On Breaker Lockout, Polypropylene (65329)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- PIONEER Mesh Safety Vest, Orange, XL, 2 Stripe (V1025250U-XL)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 45XL, Color: High Visibility Yellow/Green (V1021061U-4/5XL)
- PIONEER Solid Vest, Navy, 2/3XL (V1021580U-2/3XL)
- PIONEER Ladies Mesh Back Vest, Green, Large (V1021860U-L)
- PIONEER Tape Mesh Surveyor Vest, Green, 2XL (V1011160U-2XL)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL (V1020951U-2/3XL)
- REFRIGIWEAR Medium Vest Hi-Vis Iron-Tuff Lime (0399RHVLMEDL2)
- Pioneer High Visibility Clothing