Shop All Traffic Safety Vests and Apparel
Pioneer
Safety Vest, Tear-Away, Hi-Vis Orange, L/XL
Mfr # V1021061U-L/XL
Zoro # G3107093
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
- Stripe Color Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1021061U-L/XL
- Zoro # G3107093
- UPC # 32738034934
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Details
Item | Tear-Away Safety Vest, Hi-Vis |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 4 |
Stripe Color | Gray/Orange |
Standards | ANSI/ISEA 107 |
Features | Radiophone Clip Strap, StarTech(R) Reflective Tape |
Pockets | 0-3 |
Breakaway | No |
Fall Protection Compatible | Yes |
Fabric Construction | Solid |
Reflective Stripe Location | Chest, Waist |
Includes ID Window | Yes |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Description
Safety Vest,Tear-Away,Hi-Vis Orange,L/XL, ANSI Class 2, Vest Size L, XL, Number of Pockets with Closure 4, Features Radiophone Clip Strap, StarTech(R) Reflective Tape, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Organic Vapor Cartridge for Reusable Respirators, 2PK (7100)
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 11, Black (31261.11)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (25716)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 2XL (V1060360U-2XL)
- PIONEER Multi Pocket Mesh Vest, Orange, Large (V1024850U-L)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 4/5XL (V2510860U-4/5XL)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- PIONEER Ladies Mesh Back Vest, Orange, Large (V1021850U-L)
- PIONEER Surveyor Mesh Back Vest, Green, Medium (V1010260U-M)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- Pioneer High Visibility Clothing