Shop All Traffic Safety Vests and Apparel
Pioneer
Safety Vest, Tear-Away, Hi-Vis Orange, L/XL
Mfr # V1020951U-L/XL
Zoro # G3107023
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
- Stripe Color Gray/Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1020951U-L/XL
- Zoro # G3107023
- UPC # 32738034880
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Details
Item | Tear-Away Safety Vest, Hi-Vis |
Color | Orange |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 4 |
Stripe Color | Gray/Lime |
Standards | ANSI/ISEA 107 |
Features | Radiophone Clip Strap, StarTech(R) Reflective Tape |
Pockets | 0-3 |
Reflective Stripe Location | Chest, Waist |
Breakaway | No |
Includes LED Lights | No |
Fall Protection Compatible | Yes |
Includes ID Window | Yes |
Fabric Construction | Solid |
Total Number of Pockets | 0 |
Description
Safety Vest,Tear-Away,Hi-Vis Orange,L/XL, ANSI Class 2, Vest Size L, XL, Number of Pockets with Closure 4, Features Radiophone Clip Strap, StarTech(R) Reflective Tape, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size M, Black, PR (IEX-MIG-03-M)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 10 (SST16 10)
- SCRUSHER Deluxe Scrusher, w/Base (I4PB)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL (V1020951U-2/3XL)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, XL (V1060360U-XL)
- PIONEER Multi Pocket Mesh Vest, Orange, XL (V1024850U-XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 3XL (V1023560U-3XL)
- PIONEER Multi Pocket Mesh Vest, Green, Small (V1024860U-S)
- PIONEER Mesh Safety Vest, Green, XL, 2 Stripe (V1025260U-XL)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-XL)
- Pioneer High Visibility Clothing