Shop All Traffic Safety Vests and Apparel
Pioneer
Safety Vest, Mesh, Hi-Vis Yellow, 3XL
Mfr # V1060360U-3XL
Zoro # G3107358
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material Polyester
- Color Lime
- Features Startech(R) Reflective Tape Provides Excellent Visibility
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1060360U-3XL
- Zoro # G3107358
- UPC # 32738034460
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Standards | ANSI/ISEA 107 |
Item | Safety Vest,Mesh,Hi-Vis |
Material | Polyester |
Color | Lime |
Features | Startech(R) Reflective Tape Provides Excellent Visibility |
Closure Type | Zipper |
Pockets | 0-3 |
Stripe Color | Gray |
ANSI Class | 2 |
Number of Pockets with Closure | 1 |
Total Number of Pockets | 0 |
Fabric Construction | Solid |
Cooling | Yes |
Breakaway | No |
Includes LED Lights | No |
Reflective Stripe Location | Chest, Waist |
Description
Safety Vest,Mesh,Hi-Vis Yellow,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 1, Features Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00996)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo (LHQM LED R M6)
- NMC No Trespassing Sign - Bilingual, M733RB (M733RB)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 2XL (V1060360U-2XL)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 4XL (V1060360U-4XL)
- PIONEER Multi Pocket Mesh Vest, Orange, 5XL (V1024850U-5XL)
- PIONEER Tricot Safety Vest, Green, 2XL, 2 Stripe (V1025160U-2XL)
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- PIONEER Polyester Mesh Vest, Orange, Small (V1025050U-S)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- Pioneer Workwear and Protective Clothing