Shop All Traffic Safety Vests and Apparel
Pioneer
Safety Vest, Mesh, Hi-Vis Yellow, 2XL
Mfr # V1060360U-2XL
Zoro # G3107321
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1060360U-2XL
- Zoro # G3107321
- UPC # 32738034453
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Details
Item | Safety Vest,Mesh,Hi-Vis |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 1 |
Stripe Color | Gray |
Features | Startech(R) Reflective Tape Provides Excellent Visibility |
Standards | ANSI/ISEA 107 |
Pockets | 0-3 |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Fabric Construction | Solid |
Reflective Stripe Location | Chest, Waist |
Cooling | Yes |
Breakaway | No |
Description
Safety Vest,Mesh,Hi-Vis Yellow,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 1, Features Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Pink (19453)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- BRADY HMIG Label, 3-7/8 In. H, 3-7/8 In. W, PK50 (20035VLS)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2501-M)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 3XL (V1060360U-3XL)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 4XL (V1060360U-4XL)
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- PIONEER Multi Pocket Mesh Vest, Green, 5XL (V1024860U-5XL)
- PIONEER Woven 150D Surveyor Vest, Green, Small (V1010141U-S)
- PIONEER Surveyor Mesh Back Vest, Green, Large (V1010260U-L)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- Pioneer Workwear and Protective Clothing