Shop All High Visibility Shirts & Sweatshirts
Pioneer
Safety Shirt, Hi-Vis, Yellow, Polyester, S
Mfr # V1051260U-S
Zoro # G0127379
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Viz Yellow/Green
- Standards ANSI/ISEA 107-2020 Class 3 Type P and R
- Length 12.48
- Pockets 1
- Gender Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1051260U-S
- Zoro # G0127379
- UPC # 32738035368
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Length | 12.48 |
Details
Item | Safety Shirt |
Color | Hi-Viz Yellow/Green |
Standards | ANSI/ISEA 107-2020 Class 3 Type P and R |
Pockets | 1 |
Gender | Universal |
Fabric Weight | 0.9166 |
Description
Safety Shirt,Hi-Vis,Yellow,Polyester,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Driver, 2XL, PK12 (32113DPXXL)
- NANO MAGIC Anti Fog Dry Cloth 5 Pack, 40ct (850540SAF)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051160U-M)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, S (V1060560U-S)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 3XL (V1051160U-3XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- PIONEER Cooling Safety T-Shirt, Long Sleeve, Hi-Vis Yellow, L (V1053160U-L)
- VEA Hi-Vis Hooded Sweatshirt, Orange, 6 XL (VEA-602-ST-OR-6XL)
- Pioneer Workwear and Protective Clothing