Shop All High Visibility Shirts & Sweatshirts
Pioneer
Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL
Mfr # V1051160U-2XL
Zoro # G0127117
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Moisture wicking birdseye polyester
- Color Hi-Viz Yellow/Green
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R
- Length 14.17
- Gender Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1051160U-2XL
- Zoro # G0127117
- UPC # 32738035573
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Length | 14.17 |
Details
Item | Safety Shirt |
Material | Moisture wicking birdseye polyester |
Color | Hi-Viz Yellow/Green |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Gender | Universal |
Pockets | 1 |
Fabric Weight | 0.7333 |
Description
Safety Shirt,Hi-Vis,Yellow,Polyester,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 131748 (131748)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X79)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051160U-M)
- PIONEER Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, XL (V1053060U-XL)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051260U-S)
- PIONEER Hi-Vis, Fleece Zip-Style Safety Hoodie, Reflective Tape, Orange, 5XL (V1060351U-5XL)
- SAFETYSHIRTZ Basic High Visibility Tee, Safety Green, M (01020401M)
- Pioneer Workwear and Protective Clothing