Shop All Rainsuits
Pioneer
Safety Rain Suit, Hi-Vis Orange, XL
Mfr # V1080150U-XL
Zoro # G3107942
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PVC
- Inseam 32-1/2"
- Fits Waist Size 40" to 42"
- Features Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Xl |
Fits Waist Size | 40" to 42" |
Details
Item | Safety Rain Suit,Hi-Vis Orange,XL |
Color | Orange |
Material | Polyester/PVC |
Inseam | 32-1/2" |
Features | Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch |
Gender | Men's |
Description
Safety Rain Suit,Hi-Vis Orange,XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Yellow (A010DA00)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, XL (63266)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080160U-XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, M (V1080150U-M)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 4XL (V1080160U-4XL)
- PIONEER PVC Rainsuit, Yellow, Large (V3010460U-L)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Medium (V1080360U-M)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Large (V1080360U-L)
- KISHIGO 2X-3X, Lime, Class 3 & Class E, Rainwear Set (RW110-2X-3X)
- Pioneer Workwear and Protective Clothing