Shop All Rainsuits
Pioneer
Safety Rain Suit, Hi-Vis Orange, M
Mfr # V1080160U-M
Zoro # G3107951
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester/PVC
- Inseam 31-1/2"
- Fits Waist Size 32" to 34"
- Features Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | M |
Fits Waist Size | 32" to 34" |
Details
Item | Safety Rain Suit,Hi-Vis Orange,M |
Color | Yellow/Green |
Material | Polyester/PVC |
Inseam | 31-1/2" |
Features | Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch |
Gender | Men's |
Description
Safety Rain Suit,Hi-Vis Orange,M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Neck Cape for Helmets, Yellow (A019AA00)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (11-800)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_102_WAB_4)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- PIONEER Safety Rain Suit, Hi-Vis Orange, M (V1080150U-M)
- PIONEER PVC Rainsuit, Yellow, Large (V3010460U-L)
- PIONEER Safety Rain Suit, Hi-Vis Yellow, 2XL (V1080160U-2XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 3XL (V1080360U-3XL)
- PIONEER PVC Rainsuit, Yellow, XL (V3010460U-XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)
- WEST CHESTER PROTECTIVE GEAR Protective Gear 2XL 3-Piece Black Polyester Rain Suit (44520/2XL)
- Pioneer Workwear and Protective Clothing