Shop All Rainsuits
Pioneer
Safety Rain Suit, Hi-Vis Orange, L
Mfr # V1080150U-L
Zoro # G3108049
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester/PVC
- Inseam 32"
- Fits Waist Size 36" to 38"
- Features Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | L |
Fits Waist Size | 36" to 38" |
Details
Item | Safety Rain Suit,Hi-Vis Orange,L |
Color | Orange |
Material | Polyester/PVC |
Inseam | 32" |
Features | Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch |
Gender | Men's |
Description
Safety Rain Suit,Hi-Vis Orange,L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep Aisles Clear Walk On Floor Sign (WFS12)
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- CONDOR Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (2XLZ6)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (29JV32)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080160U-L)
- PIONEER PVC Rainsuit, Yellow, 4XL (V3010460U-4XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 2XL (V1080350U-2XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, M (V1080160U-M)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 4XL (V1080350U-4XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 4XL (V1080160U-4XL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc No, 4XL (2003FX4)
- Pioneer Workwear and Protective Clothing