Shop All Rainsuits
Pioneer
Safety Rain Suit, Hi-Vis Orange, 4XL
Mfr # V1080160U-4XL
Zoro # G3108222
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/PVC
- Fits Waist Size 52" to 54"
- Gender Men's
- Size 4Xl
- Features Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 52" to 54" |
Size | 4Xl |
Details
Color | Yellow/Green |
Material | Polyester/PVC |
Item | Safety Rain Suit,Hi-Vis Orange,4XL |
Gender | Men's |
Features | Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch |
Inseam | 34" |
Description
Safety Rain Suit,Hi-Vis Orange,4XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEPACART Medical Air Scrub, 1000cfm, 5/8 hp, Silver (HFAIR1100)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- 2W INTERNATIONAL Lime Contrast Hi-Vis Vest, 3X-Large, Class 2 (7048C-2 3XL)
- FALLTECH Restraint Lanyard, 6 ft., Black (8209WT)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 4XL (V1080150U-4XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 3XL (V1080360U-3XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)
- PIONEER Safety Rain Suit, Hi-Vis Yellow, 2XL (V1080160U-2XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, XL (V1080360U-XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Medium (V1080360U-M)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 3X-Large (7040-SD 3XL)
- Pioneer Rainsuits