Shop All Rainsuits
Pioneer
Safety Rain Suit, Hi-Vis Orange, 3XL
Mfr # V1080150U-3XL
Zoro # G3107960
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Polyester/PVC
- Inseam 33-1/2"
- Fits Waist Size 48" to 50"
- Features Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3XL |
Fits Waist Size | 48" to 50" |
Details
Item | Safety Rain Suit,Hi-Vis Orange,3XL |
Color | Orange |
Material | Polyester/PVC |
Inseam | 33-1/2" |
Features | Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch |
Gender | Men's |
Description
Safety Rain Suit,Hi-Vis Orange,3XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1025-RD_14X10 (U1-1025-RD_14X10)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, M, 12PK (713SUCB/M)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080160U-3XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, S (V1080150U-S)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080150U-XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 4XL (V1080350U-4XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 2XL (V1080350U-2XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, XL (V1080350U-XL)
- BOULDER CREEK Rainsuit 3Pc Vnl Clr Med (61102CM)
- Pioneer Rainsuits