Shop All Hoodies and Sweatshirts
Pioneer
Safety Hoodie, Hi-Vis, Black, Cotton, 3XL
Mfr # V2570470U-3XL
Zoro # G0126539
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fabric Weight 12 oz.
- Fits Chest Size 54" to 56"
- Flame Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V2570470U-3XL
- Zoro # G0126539
- UPC # 32738036020
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Details
Item | Safety Hoodie |
Color | Black |
Fabric Weight | 12 oz. |
Flame Resistant | Yes |
Description
Safety Hoodie,Hi-Vis,Black,Cotton,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92724L)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- REEBOK Safety Shoe, 12, M, Black, Composite, PR (RB4039)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4081-XL (10))
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 2XL (V2570470U-2XL)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, XL (V2570470U-XL)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, M (V2570470U-M)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 4XL (V2570470U-4XL)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, L (V2570470U-L)
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Safety Green, L (76020403L)
- Pioneer Workwear and Protective Clothing