Shop All Bath Towel Bars and Hooks
Pioneer
Robe Hook in PVD Brushed Nickel
Mfr # 7MT033-BN
Zoro # G809980104
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color PVD Brushed Nickel
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # 7MT033-BN
- Zoro # G809980104
- UPC # 763439603609
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Color | PVD Brushed Nickel |
Material | Metal |
Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Sink Tailpiece, CP Brass, 17 GA, 1-1/2"x8" (P38059)
- DIXON Cam and Groove Adapter, 2", 316 SS (2015-A-SS)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- DIXON 3 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS300)
- PIONEER Towel Bar in PVD Brushed Gold (7MO031-BG)
- PIONEER Robe Hook in PVD Brushed Gold (7MO033-BG)
- MOEN Kyvos Double Robe Hook Brushed Nickel (BP3703BN)
- KOHLER Alteo Towel Ring (37057-BN)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- KOHLER Sculpted 24" Towel Bar (11371-BN)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- Pioneer Bath Towel Bars and Hooks