Shop All Work Pants and Shorts
Pioneer
Ripstop Pant, Orange, 4XL
Mfr # V1200451U-4XL
Zoro # G5886910
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 300 Denier PU-Coated Ripstop Polyester
- Gender Universal
- Size 4XL
- Fabric Weight 1.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1200451U-4XL
- Zoro # G5886910
- UPC # 032738043455
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 4XL |
Length | 17.00 |
Details
Item | Ripstop Pant,Orange,4XL |
Color | Orange |
Material | 300 Denier PU-Coated Ripstop Polyester |
Gender | Universal |
Fabric Weight | 1.08 |
Closure Type | Zipper |
Description
Ripstop Pant,Orange,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0002)
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MGG-02-S)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- PIONEER Traffic All Mesh Pant, Green, 2/3XL (V1070760U-2/3XL)
- PIONEER Ripstop Pant, Green, Medium (V1200461U-M)
- PIONEER Ripstop Pant, Green, Small (V1200461U-S)
- PIONEER Traffic All Mesh Pant, Green, Large/XL (V1070760U-L/XL)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- PIONEER Ripstop Pant, Orange, Medium (V1200451U-M)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- Pioneer Workwear