Shop All Work Pants and Shorts
Pioneer
Ripstop Pant, Orange, 3XL
Mfr # V1200451U-3XL
Zoro # G5886883
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 300 Denier PU-Coated Ripstop Polyester
- Gender Universal
- Size 3XL
- Fabric Weight 1.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1200451U-3XL
- Zoro # G5886883
- UPC # 032738043448
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 3XL |
Length | 16.00 |
Details
Item | Ripstop Pant,Orange,3XL |
Color | Orange |
Material | 300 Denier PU-Coated Ripstop Polyester |
Gender | Universal |
Fabric Weight | 1.08 |
Closure Type | Zipper |
Description
Ripstop Pant,Orange,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Leather, TPR (LDMP-C75-010)
- SIGNMISSION OSHA Sign, Safety Harnesses Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18213)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB210DT)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- PIONEER Ripstop Pant, Green, Medium (V1200461U-M)
- PIONEER Ripstop Pant, Orange, XL (V1200451U-XL)
- PIONEER Ripstop Pant, Green, 3XL (V1200461U-3XL)
- PIONEER Ripstop Pant, Orange, 2XL (V1200451U-2XL)
- PIONEER Traffic All Mesh Pant, Green, 4/5XL (V1070760U-4/5XL)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- PORTWEST Cargo Pants, 36 (C701)
- Pioneer Workwear and Protective Clothing