Shop All High Visibility Jackets & Coats
Pioneer
Ripstop Jacket, Orange, XL
Mfr # V1200251U-XL
Zoro # G5797904
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Denier PU-Coated Ripstop Polyester
- Size XL
- Standards ANSI/ISEA 107-2020 Class 3 Supplemental Type
- Color Orange
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1200251U-XL
- Zoro # G5797904
- UPC # 032738043271
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 28.00 |
Details
Item | Ripstop Jacket,Orange,XL |
Material | 300 Denier PU-Coated Ripstop Polyester |
Standards | ANSI/ISEA 107-2020 Class 3 Supplemental Type |
Color | Orange |
Number of Pockets | 5 |
Closure Type | Zipper |
Fabric Weight | 0.78 |
Gender | Universal |
Description
Ripstop Jacket,Orange,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 54", Blk, PR1 (30005)
- CONDOR Full Body Harness, L/XL, Polyester (45J270)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 100 Ft (142-1005)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Medium (MGTS-BL05-009)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 4XL (V1210170U-4XL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 4XL (V1130560U-4XL)
- PIONEER Ripstop Jacket, Green, XL (V1200261U-XL)
- PIONEER Ripstop Jacket, Green, Large (V1200261U-L)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 3XL (V1130560U-3XL)
- PIONEER Ripstop Jacket, Orange, Large (V1200251U-L)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Lime, Class 3 (SHL35C-3 2XL)
- Pioneer High Visibility Clothing