Shop All High Visibility Jackets & Coats
Pioneer
Ripstop Jacket, Orange, Small
Mfr # V1200251U-S
Zoro # G5798753
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Denier PU-Coated Ripstop Polyester
- Size S
- Standards ANSI/ISEA 107-2020 Class 3 Supplemental Type
- Color Orange
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1200251U-S
- Zoro # G5798753
- UPC # 032738043288
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 13.00 |
Details
Item | Ripstop Jacket,Orange,Small |
Material | 300 Denier PU-Coated Ripstop Polyester |
Standards | ANSI/ISEA 107-2020 Class 3 Supplemental Type |
Color | Orange |
Number of Pockets | 5 |
Closure Type | Zipper |
Fabric Weight | 0.78 |
Gender | Universal |
Description
Ripstop Jacket,Orange,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Nickel Plated Steel (FS1117)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C161103)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/BK)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, L (V1140460U-L)
- PIONEER Ripstop Jacket, Orange, 2XL (V1200251U-2XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, S (V1210160U-S)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 2XL (V1210160U-2XL)
- PIONEER Ripstop Jacket, Green, 2XL (V1200261U-2XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, XL (V1210160U-XL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 3XL (V1130560U-3XL)
- Pioneer High Visibility Jackets & Coats