Shop All High Visibility Jackets & Coats
Pioneer
Ripstop Jacket, Orange, Medium
Mfr # V1200251U-M
Zoro # G5798744
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Denier PU-Coated Ripstop Polyester
- Size M
- Standards ANSI/ISEA 107-2020 Class 3 Supplemental Type
- Color Orange
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1200251U-M
- Zoro # G5798744
- UPC # 032738043257
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 24.00 |
Details
Item | Ripstop Jacket,Orange,Medium |
Material | 300 Denier PU-Coated Ripstop Polyester |
Standards | ANSI/ISEA 107-2020 Class 3 Supplemental Type |
Color | Orange |
Number of Pockets | 5 |
Closure Type | Zipper |
Gender | Universal |
Fabric Weight | 0.78 |
Description
Ripstop Jacket,Orange,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Butcher Coat, White, Snaps, K86, XL (83256)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (A010AA00)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1498)
- PIONEER Ripstop Jacket, Orange, Large (V1200251U-L)
- PIONEER Ripstop Jacket, Orange, XL (V1200251U-XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, M (V1210170U-M)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, S (V1210160U-S)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- PIONEER Ripstop Jacket, Green, 2XL (V1200261U-2XL)
- TOUGH DUCK Duck Safety Parka, Navy, XS (S15711)
- Pioneer High Visibility Clothing