Shop All High Visibility Jackets & Coats
Pioneer
Ripstop Jacket, Orange, Large
Mfr # V1200251U-L
Zoro # G5798762
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Denier PU-Coated Ripstop Polyester
- Size L
- Standards ANSI/ISEA 107-2020 Class 3 Supplemental Type
- Color Orange
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1200251U-L
- Zoro # G5798762
- UPC # 032738043264
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 25.00 |
Details
Item | Ripstop Jacket,Orange,Large |
Material | 300 Denier PU-Coated Ripstop Polyester |
Standards | ANSI/ISEA 107-2020 Class 3 Supplemental Type |
Color | Orange |
Number of Pockets | 5 |
Closure Type | Zipper |
Gender | Universal |
Fabric Weight | 0.78 |
Description
Ripstop Jacket,Orange,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Mechanics Gloves, Xl, Black, Reinforced Padded, Fabric (40234)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 16/20 in., 500 ft. (9600-500)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QRW01A000)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Black (306 BLACK)
- PIONEER Ripstop Jacket, Green, 4XL (V1200261U-4XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 4XL (V1210160U-4XL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, M (V1130560U-M)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 3XL (V1130560U-3XL)
- PIONEER Ripstop Jacket, Orange, 4XL (V1200251U-4XL)
- PIONEER Ripstop Jacket, Green, 3XL (V1200261U-3XL)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- Pioneer Workwear and Protective Clothing