Shop All High Visibility Jackets & Coats
Pioneer
Ripstop Jacket, Orange, 3XL
Mfr # V1200251U-3XL
Zoro # G5798141
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Denier PU-Coated Ripstop Polyester
- Size 3XL
- Standards ANSI/ISEA 107-2020 Class 3 Supplemental Type
- Color Orange
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1200251U-3XL
- Zoro # G5798141
- UPC # 032738043301
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 31.00 |
Details
Item | Ripstop Jacket,Orange,3XL |
Material | 300 Denier PU-Coated Ripstop Polyester |
Standards | ANSI/ISEA 107-2020 Class 3 Supplemental Type |
Color | Orange |
Number of Pockets | 5 |
Closure Type | Zipper |
Fabric Weight | 0.78 |
Gender | Universal |
Description
Ripstop Jacket,Orange,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- GASCO Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-159-100)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9220)
- PIONEER Ripstop Jacket, Orange, Small (V1200251U-S)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, L (V1130460U-L)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, M (V1210170U-M)
- PIONEER Ripstop Jacket, Orange, Medium (V1200251U-M)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 4XL (V1210160U-4XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, XL (V1210170U-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- Pioneer High Visibility Jackets & Coats