Shop All High Visibility Jackets & Coats
Pioneer
Ripstop Jacket, Orange, 2XL
Mfr # V1200251U-2XL
Zoro # G5799654
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Denier PU-Coated Ripstop Polyester
- Size 2XL
- Standards ANSI/ISEA 107-2020 Class 3 Supplemental Type
- Color Orange
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1200251U-2XL
- Zoro # G5799654
- UPC # 032738043295
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 28.00 |
Details
Item | Ripstop Jacket,Orange,2XL |
Material | 300 Denier PU-Coated Ripstop Polyester |
Standards | ANSI/ISEA 107-2020 Class 3 Supplemental Type |
Color | Orange |
Number of Pockets | 5 |
Closure Type | Zipper |
Fabric Weight | 0.78 |
Gender | Universal |
Description
Ripstop Jacket,Orange,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue (GPNitrileMC)
- JJ KELLER Labor Law Poster, STA, TX, SP, 26Wx20inH, 3yr (200-TX-3)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 3XL (V1130560U-3XL)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, L (V1140460U-L)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 2XL (V1130560U-2XL)
- PIONEER Ripstop Jacket, Orange, Medium (V1200251U-M)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, S (V1130560U-S)
- PIONEER Ripstop Jacket, Orange, 3XL (V1200251U-3XL)
- PORTWEST PW3 Hi-Vis Winter Jacket, XL (T400)
- Pioneer High Visibility Jackets & Coats