Shop All High Visibility Jackets & Coats
Pioneer
Ripstop Jacket, Green, Medium
Mfr # V1200261U-M
Zoro # G5800530
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Denier PU-Coated Ripstop Polyester
- Size M
- Standards ANSI/ISEA 107-2020 Class 3 Supplemental Type
- Color Yellow/Green
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1200261U-M
- Zoro # G5800530
- UPC # 032738043332
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 25.00 |
Details
Item | Ripstop Jacket,Green,Medium |
Material | 300 Denier PU-Coated Ripstop Polyester |
Standards | ANSI/ISEA 107-2020 Class 3 Supplemental Type |
Color | Yellow/Green |
Number of Pockets | 5 |
Closure Type | Zipper |
Fabric Weight | 0.78 |
Gender | Universal |
Description
Ripstop Jacket,Green,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (QHR6-ORANGE)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, XS, PR (3211XS)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, M (V1210170U-M)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, 2XL (V1140460U-2XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, XL (V1210170U-XL)
- PIONEER Ripstop Jacket, Green, 4XL (V1200261U-4XL)
- PIONEER Ripstop Jacket, Green, Large (V1200261U-L)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 2XL (V1130560U-2XL)
- GLOWEAR BY ERGODYNE 8377EV 3XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- Pioneer High Visibility Jackets & Coats