Shop All High Visibility Jackets & Coats
Pioneer
Ripstop Jacket, Green, 4XL
Mfr # V1200261U-4XL
Zoro # G5800442
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Denier PU-Coated Ripstop Polyester
- Size 4XL
- Standards ANSI/ISEA 107-2020 Class 3 Supplemental Type
- Color Yellow/Green
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1200261U-4XL
- Zoro # G5800442
- UPC # 032738043387
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 32.50 |
Details
Item | Ripstop Jacket,Green,4XL |
Material | 300 Denier PU-Coated Ripstop Polyester |
Standards | ANSI/ISEA 107-2020 Class 3 Supplemental Type |
Color | Yellow/Green |
Number of Pockets | 5 |
Closure Type | Zipper |
Fabric Weight | 0.78 |
Gender | Universal |
Description
Ripstop Jacket,Green,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0410YB)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- CONDOR OUTDOOR PRODUCTS TACTICAL BELT, BLACK (TB-002)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, 2X (KIT2TC8TPVB2XNG-NR)
- PIONEER Ripstop Jacket, Green, 2XL (V1200261U-2XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 2XL (V1210160U-2XL)
- PIONEER Ripstop Jacket, Green, Small (V1200261U-S)
- PIONEER Ripstop Jacket, Orange, 3XL (V1200251U-3XL)
- PIONEER Ripstop Jacket, Green, 3XL (V1200261U-3XL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, S (V1130560U-S)
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, L (60364)
- Pioneer High Visibility Clothing