Shop All Tractor Steering & Front Axle Parts
Pioneer Rim And Wheel Co
Ready-To-Go Assemblies
Mfr # 75008
Zoro # G602702354
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Outside Diameter 66
- Length 16.5
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # 75008
- Zoro # G602702354
- Country of Origin Unknown
- Category Tractor Steering & Front Axle Parts
Dimensions
Height | 7.5 |
Outside Diameter | 66 |
Length | 16.5 |
Width | 16 |
Description
This ready-to-go, 8-Hole Straight Spindle Stub Axle Assembly includes all new parts, hubs, spindles, seals, dust caps, bearings, nuts and studs. All you need to do is pack the bearings with grease. Assembly fits all standard 8-hole agricultural bolt patterns.
BOLT PATTERN: 8" x 8"
SPINDLE STUB DIA. (F): 3"
CAPACITY @ 20 mph: 7,500 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
BOLT PATTERN: 8" x 8"
SPINDLE STUB DIA. (F): 3"
CAPACITY @ 20 mph: 7,500 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Oil Drain Splash Pads 2 pack JDISP1 (DOWJDI-SP1)
- BUYERS PRODUCTS 2 Inch Steel Coupler - 10,000 Pound Capacity (0091540)
- BANDO Auto Serpentine Belt, 8Pk1450 (8PK1450)
- PERKO Fold Down All- Round White Pole Light Horizontal (1134DP0CHR)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60005)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (30006)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (35006X)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60008)
- AFTERMARKET HM1670939 Front Axle Pin, Greasable, MFD (HM1670939-HYC)
- AFTERMARKET NEW Power Steering Pump Fits Ford Tractors 2000, 3000, 4000, 5000Plus (C7NN3A674F)
- AFTERMARKET Steering Cylinder Seal Kit Fits Ford 7740 7810 5900 7610 6640 6610 5610 Fits New (EFPN3301A)
- Pioneer Rim And Wheel Co Tractor Steering & Front Axle Parts