Shop All Tractor Steering & Front Axle Parts
Pioneer Rim And Wheel Co
Ready-To-Go Assemblies
Mfr # 60008
Zoro # G602702323
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.2
- Outside Diameter 53.4
- Length 14.6
- Height 9.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # 60008
- Zoro # G602702323
- Country of Origin Unknown
- Category Tractor Steering & Front Axle Parts
Dimensions
Width | 14.2 |
Outside Diameter | 53.4 |
Length | 14.6 |
Height | 9.3 |
Description
This ready-to-go, 8-Hole Straight Spindle Stub Axle Assembly includes all new parts, hubs, spindles, seals, dust caps, bearings, nuts and studs. All you need to do is pack the bearings with grease. Assembly fits all standard 8-hole agricultural bolt patterns.
BOLT PATTERN: 8" x 8"
SPINDLE STUB DIA. (F): 2-3/4"
CAPACITY @ 20 mph: 6,000 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
BOLT PATTERN: 8" x 8"
SPINDLE STUB DIA. (F): 2-3/4"
CAPACITY @ 20 mph: 6,000 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 27 x 8 Penn State Tire Cover (TCJPennStBK)
- BLUE SEA SYSTEMS Blue Sea ATD Automatic Timer Battery Disconnect (7615)
- CLORE AUTOMOTIVE 12V Powerlight Rescue Jump Starter and Work Light (LNC7480)
- BECKSON MARINE 6" Smooth Center Screw-Out Deck Plate - Black (DP60-B)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (35006X)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (30006)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60005)
- AFTERMARKET Steering wheel (A-VPJ5003-AI)
- AFTERMARKET Universal Heavy Duty Steering Wheel Spinner Suicide Knob Handle for CarTruck (FRS90-0027)
- AFTERMARKET Spindle (A-SP3000-AI)
- AFTERMARKET Steering Cylinder Seal Kit Fits Ford 7740 7810 5900 7610 6640 6610 5610 Fits New (EFPN3301A)
- Pioneer Rim And Wheel Co Tractor Steering & Front Axle Parts