Shop All Tractor Steering & Front Axle Parts
Pioneer Rim And Wheel Co
Ready-To-Go Assemblies
Mfr # 60005
Zoro # G502702379
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.2
- Width 10
- Outside Diameter 18.45
- Length 10.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # 60005
- Zoro # G502702379
- Country of Origin Unknown
- Category Tractor Steering & Front Axle Parts
Dimensions
Height | 10.2 |
Width | 10 |
Outside Diameter | 18.45 |
Length | 10.2 |
Description
This ready-to-go, 5-Hole Straight Spindle Stub Axle Assembly includes all new parts, hubs, spindles, seals, dust caps, bearings, nuts and studs. All you need to do is pack the bearings with grease. Assembly fits all standard 5-hole agricultural bolt patterns.
BOLT PATTERN: 5" x 5"
SPINDLE STUB DIA. (F): 1-3/4"
CAPACITY @ 20 mph: 2,500 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
BOLT PATTERN: 5" x 5"
SPINDLE STUB DIA. (F): 1-3/4"
CAPACITY @ 20 mph: 2,500 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Top Post Straight Clamp, 3/0-4/0, PK5 (5773-005R)
- METRA 1995-2002 Gm Suv/Truck In-Dash Kit (953003G)
- VELVAC 2020, R, C/Man, W, Exprs, 102", Wt (714914)
- VELVAC 5.5' Wire Harness/Remotes (747329)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (35006X)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (30006)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60008)
- AFTERMARKET R5244 Steering Wheel Cap Generic Fits IH Fits FARMALL (R5244-RIL)
- AFTERMARKET MFM1685031PM Power Steering Pump 27365 1685031M92 (MF-M-1685031-PM-SON)
- AFTERMARKET New Power Steering Cylinder Fits Ford Tractor 5640 6640 7740 7840Plus (E9NN3A540BC)
- AFTERMARKET Spindle (A-SP3000-AI)
- Pioneer Rim And Wheel Co Tractor Steering & Front Axle Parts