Shop All Tractor Steering & Front Axle Parts
Pioneer Rim And Wheel Co
Ready-To-Go Assemblies
Mfr # 35006X
Zoro # G202702389
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.1
- Height 6.3
- Outside Diameter 26.6
- Width 10.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # 35006X
- Zoro # G202702389
- Country of Origin Unknown
- Category Tractor Steering & Front Axle Parts
Dimensions
Length | 12.1 |
Height | 6.3 |
Outside Diameter | 26.6 |
Width | 10.2 |
Description
This ready-to-go, 6-Hole Straight Spindle Stub Axle Assembly includes all new parts, hubs, spindles, seals, dust caps, bearings, nuts and studs. All you need to do is pack the bearings with grease. Assembly fits all standard 6-hole agricultural bolt patterns.
BOLT PATTERN: 6" x 6"
SPINDLE STUB DIA. (F): 2"
CAPACITY @ 20 mph: 3,500 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
BOLT PATTERN: 6" x 6"
SPINDLE STUB DIA. (F): 2"
CAPACITY @ 20 mph: 3,500 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Dryconn Waterproof Pre-filled Tube, PK10 (63315)
- MASTERVOLT PowerCombi 12V - 2000W - 100 Amp (120V) (36212000)
- CURT Connector Mntng Bracket for 4-Way Flat (58301)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (30006)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60005)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60008)
- AFTERMARKET MFM1685031PM Power Steering Pump 27365 1685031M92 (MF-M-1685031-PM-SON)
- AFTERMARKET Double Steering Sector Shaft Fits FordNew Holland 4000 Tractor (E2NN3N576DD)
- AFTERMARKET C5NN3A747A PS Power Steering Cylinder Shaft Fits Ford Tractor 515 535 4500 (FRN30-0090)
- AFTERMARKET Ball Joint Fits John Deere XUV855D XUV625i XUV825i Utility Vehicles (AGER1215379)
- Pioneer Rim And Wheel Co Tractor Steering & Front Axle Parts