Shop All Tractor Steering & Front Axle Parts
Pioneer Rim And Wheel Co
Ready-To-Go Assemblies
Mfr # 35006B
Zoro # G002702411
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.3
- Outside Diameter 30.001
- Length 12.1
- Width 10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # 35006B
- Zoro # G002702411
- Country of Origin Unknown
- Category Tractor Steering & Front Axle Parts
Dimensions
Height | 6.3 |
Outside Diameter | 30.001 |
Length | 12.1 |
Width | 10.3 |
Description
This ready-to-go stub axle assembly includes all new parts, hubs, spindles, seals, dust caps, bearings, nuts and studs. All you need to do is pack the bearings with grease!
LOAD RATINGS: Always make sure that the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
BOLT PATTERN: 6x6"
SPINDLE STUB DIA. (F): 2"
CAPACITY @ 20 mph: 3,500 lb.
LOAD RATINGS: Always make sure that the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
BOLT PATTERN: 6x6"
SPINDLE STUB DIA. (F): 2"
CAPACITY @ 20 mph: 3,500 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Jb Plstc Bndr Adhsv.85Oz (50133)
- WALKER EXHAUST Exhaust System Hanger, 36508 (36508)
- BUYERS PRODUCTS Top Sider (1701563)
- HALTEC 0010 HIGH VOLUME TIRE INFLATOR (89XDB)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60008)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60005)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (30006)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (35006X)
- AFTERMARKET New Replacement Aluminum Steering Wheel Spinner (WSV124B)
- AFTERMARKET Strut Tilt Steering Column (A-AL222225-AI)
- AFTERMARKET AM Power Steering Cylinder (AM548247R91-ABL)
- Pioneer Rim And Wheel Co Tractor Steering & Front Axle Parts