Shop All Tractor Steering & Front Axle Parts
Pioneer Rim And Wheel Co
Ready-To-Go Assemblies
Mfr # 30006
Zoro # G902702191
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7
- Width 1.7
- Length 10.9
- Outside Diameter 18.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # 30006
- Zoro # G902702191
- Country of Origin United States
- Category Tractor Steering & Front Axle Parts
Dimensions
Height | 1.7 |
Width | 1.7 |
Length | 10.9 |
Outside Diameter | 18.75 |
Description
This ready-to-go, 6-Hole Straight Spindle Stub Axle Assembly includes all new parts, hubs, spindles, seals, dust caps, bearings, nuts and studs. All you need to do is pack the bearings with grease. Assembly fits all standard 6-hole agricultural bolt patterns.
BOLT PATTERN: 6" x 6"
SPINDLE STUB DIA. (F): 1-3/4"
CAPACITY @ 20 mph: 3,000 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
BOLT PATTERN: 6" x 6"
SPINDLE STUB DIA. (F): 1-3/4"
CAPACITY @ 20 mph: 3,000 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- KEN-TOOL Al Whl Protector, 6 In, Lthr, 1 Pc (31810)
- SACHS Clutch Master Cylinder 2007-2012 Hyundai Elantra 2.0L, SH5509 (SH5509)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 320 ISO Viscosity, Water White (L0976-060)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (35006X)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60008)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60005)
- AFTERMARKET HGA08W Steering Replacement for Hydraguide Fits Ford Tractors And More (544387M93)
- AFTERMARKET FPH34 VPJ4034 Power Steering Hose Fits Ford Tractor NAA 600 Series 800 Series (HYM40-0021)
- AFTERMARKET Filter Power Steering Fits Ferguson 135 148 20 20F 230 240 250 2500 (1886135M1)
- AFTERMARKET AMX47102 Power Steering Conversion Kit (AMX47102-ABL)
- Pioneer Rim And Wheel Co Tractor Steering & Front Axle Parts