Shop All Tractor Steering & Front Axle Parts
Pioneer Rim And Wheel Co
6-Hole Straight Spindle Stub Axle Assembly
Mfr # 35006
Zoro # G302702357
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5
- Height 8.5
- Length 8.5
- Outside Diameter 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # 35006
- Zoro # G302702357
- Country of Origin Unknown
- Category Tractor Steering & Front Axle Parts
Dimensions
Width | 8.5 |
Height | 8.5 |
Length | 8.5 |
Outside Diameter | 23 |
Description
This ready-to-go, 6-Hole Straight Spindle Stub Axle Assembly includes all new parts, hubs, spindles, seals, dust caps, bearings, nuts and studs. All you need to do is pack the bearings with grease. Assembly fits all standard 6-hole agricultural bolt patterns.
BOLT PATTERN: 6" x 6"
SPINDLE STUB DIA. (F): 2"
CAPACITY @ 20 mph: 3,500 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
BOLT PATTERN: 6" x 6"
SPINDLE STUB DIA. (F): 2"
CAPACITY @ 20 mph: 3,500 lb.
LOAD RATINGS:Always make sure the load capacity of your stub axle, wheel and tire match each other. Check the sidewall of tires for maximum load rating. Remember the maximum load carrying capacity of any tire/wheel/hub assembly is limited by the load ratings of the least strong components selected. Ag ratings are based on 20 mph maximum speed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Slack Adjuster Release Tool With 5/16 Wrench (5579)
- VELVAC 50' Heavy Duty Cord Reel (057127)
- JET Jhj-8, 8 Ton (453308)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL509 (KEYSL509)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60008)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (30006)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (35006X)
- PIONEER RIM AND WHEEL CO Ready-To-Go Assemblies (60005)
- AFTERMARKET HGA08W Steering Replacement for Hydraguide Fits Ford Tractors And More (544387M93)
- AFTERMARKET Seal, Oil, Front Axle, Drive Shaft (A-85807964-AI)
- AFTERMARKET 58 E2NN3A540BA Power Steering Cylinder Fits Ford 2000 2600 3000 3600 4000 4600 (D4NN3A540A)
- Pioneer Rim And Wheel Co Tractor Steering & Front Axle Parts