Shop All Automotive Wheels & Hubs
Pioneer Rim And Wheel Co
6 Hole 15x5 (2-1/4"+)R 2,200-lb. Ag Wheel
Mfr # 102261
Zoro # G202698866
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.5
- Outside Diameter 19
- Height 5
- Length 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # 102261
- Zoro # G202698866
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Width | 16.5 |
Outside Diameter | 19 |
Height | 5 |
Length | 16.5 |
Description
Keep your equipment - and your business - running smoothly with this replacement 6 Hole 15x5 (2-1/4"+)R 2,200-lb. Ag Wheel.
How to measure Ag Wheels: NOTE: Tire is typically 2" wider than wheel.
1. Diameter of bolt circle
2. Number of bolt holes
3. Center hole diameter
4. Width of rim
5. Offset (distance between center of rim and hub face)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Wht (XTP4DSMCRW)
- GROTE Air Brake Tube, 1/2", Blue, Type B, 100 ft. (81-1012-100BL)
- GATES Classical Section Molded Notch V-Belt, Bx75 (BX75)
- CAMCO HTS 15FT HEAVY DUTY SEWER HOSE WITH STRAIGHT HOSE ADAPTER (39691)
- PIONEER RIM AND WHEEL CO High-Speed Hub and Spindle Assemblies (BT350)
- PIONEER RIM AND WHEEL CO High-Speed Hub and Spindle Assemblies (BT250)
- PIONEER RIM AND WHEEL CO Replacement Rims (RW12-24)
- RTX Alloy Wheel, Moab 17x9 6x139.7 ET0 CB106.1 Gloss Black Machined Lip (083131)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF19)
- METHOD RACE WHEELS 15X7 STANDARD 5X4.5 BP 3.75IN B/S -6 O/S - MACHINED/CLEAR COAT (MR30157012306N)
- RTX Alloy Wheel, Envy 17x7.5 5x112 ET38 CB66.6 Gloss Black (082756)
- Pioneer Rim And Wheel Co Automotive Wheels & Hubs