Shop All High Visibility Pants
Pioneer
Quilted Bib Pant, Hi-Vis Yellow, M
Mfr # V1120661U-M
Zoro # G3108520
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 300D PU Coated Durable Ripstop Polyester
- Color High Visibility Yellow/Green
- Standards ANSI 107-15 Class E, CSA Z96-15 Class 2 Level 2
- Features CSA Z96-15 Class 2 Level 2 (Becomes Class 3 When Worn With CA Class 2 Level 2 Top Featuring Reflective Arm Bands); Double-Stitched Startechv Reflective Tape; 20" Boot Access 2-Way Leg Zippers With Snap Storm Covers; Double-Stitched, Taped and Heat Sealed Seams; 2-Way Zipper With Brass Snap Storm Placket; Premium Adjustable Elastic Suspenders With Quick-Release Clips; Elastic Waist; 2 Front Slash Cargo Pockets; Sealed Inside Chest Pocket With Pen Slot; Outside Chest Pocket With Flap
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1120661U-M
- Zoro # G3108520
- UPC # 32738034026
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | M |
Details
Item | Quilted Bib Pant,Hi-Vis |
Material | 300D PU Coated Durable Ripstop Polyester |
Color | High Visibility Yellow/Green |
Standards | ANSI 107-15 Class E, CSA Z96-15 Class 2 Level 2 |
Features | CSA Z96-15 Class 2 Level 2 (Becomes Class 3 When Worn With CA Class 2 Level 2 Top Featuring Reflective Arm Bands); Double-Stitched Startechv Reflective Tape; 20" Boot Access 2-Way Leg Zippers With Snap Storm Covers; Double-Stitched, Taped and Heat Sealed Seams; 2-Way Zipper With Brass Snap Storm Placket; Premium Adjustable Elastic Suspenders With Quick-Release Clips; Elastic Waist; 2 Front Slash Cargo Pockets; Sealed Inside Chest Pocket With Pen Slot; Outside Chest Pocket With Flap |
Waterproof | Yes |
Description
Quilted Bib Pant,Hi-Vis Yellow,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boots, 6, Unisex, PR1 (MZ2LE02)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- DELTA PLUS Elvex® MaxiMuff„¢ Earmuff, Dielectric, Multi-Position, NRR 28, Black/Red, 1 Pair (WELHB35)
- LYLE Plastic Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0678-NP_10X7)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 2XL (V1120661U-2XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 3XL (V1120661U-3XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, S (V1120661U-S)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XL (V1070360U-XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, S (V1070360U-S)
- PIONEER Traffic All Mesh Pant, Green, 2XS/XS (V1070760U-2XS/XS)
- GSS SAFETY Class E 2-Tone Poly-Filled Winter Insula (8701-4XL/5XL)
- Pioneer High Visibility Clothing