Pioneer

PRO Series 6" x 9" 600W 2-Way Speakers


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Wattage 600 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Speaker
Max. Wattage 600 W

Description

Are you ready to go P.R.O.? The Pioneer Reference for Open Show (PRO) series of speakers is designed specifically for those looking to produce some serious sound pressure levels. Constructed with the street enthusiast in mind, the 6 in. x 9 in. PRO Series 600-Watt 2-Way Speakers can be mixed and matched with other PRO components to deliver impressive output, without requiring an impressive investment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.